Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Sensor, Silver, Wash Station

  • Mfr # 512WAL

  • Zoro # G9881566


product price: $8,868.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WAL
Zoro #
G9881566
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Bowl Size
117 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Length
117 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Mounting Type
Wall
Side Splash
no
Gauge
16 ga
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Includes
(3) Strainer Assemblies with Basket - Model 1010, (4) Support Brackets, (4) Wall-Mounting Brackets - Model 1044, (6) AC Powered Sensor Faucet Assemblies, (6) Mixing Check Valves - Model 201L
Number of Holes
6
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Compatible Mfr. Model Number
512WAL-0.5
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Number of Faucet Holes
6
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Installation Hardware
Yes
Sink Type
Wash Station
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Power Source
AC Powered
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Compatible Manufacturer Part Number
512WAL-0.5
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
6
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Drainboards
0
Includes Hardware
Hardware Included
Basic Power Source
AC Powered
Number of Bowls
1

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 6, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.