Wall Mounting Bracket
Mfr # 1040
Zoro # G413370612
product price: $24.69
/eaKey Features
Material
Stainless Steel
Size
1/4 in (Bracket Hole Diameter)
For Use With
500 Series Sinks
Wash Fountain Part Type
Wall Mounting Bracket
Product Type
Wall Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040
Zoro #
G413370612
UPC #
00810035838000
Country of Origin
United States
Dimensions
Size
1/4 in (Bracket Hole Diameter)
Details
Item
Wall Mounting Bracket
Material
Stainless Steel
For Use With
500 Series Sinks
Wash Fountain Part Type
Wall Mounting Bracket
Product Type
Wall Mounting Bracket
Compatible Series
500
Compatible Product Type
Wash Fountains
Description
Wall Mounting Bracket, For Use With 500 Series Sinks, For Use with Series 500 Series, Stainless Steel, Sani-Lav, Size 1/4 in (Bracket Hole Diameter), Wall Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.