Wall Mounting Bracket
Mfr # 1044
Zoro # G313370613
product price: $28.85
/eaKey Features
Material
Stainless Steel
Size
1/4 in (Bracket Hole Diameter)
For Use With
Wash-Stations
Wash Fountain Part Type
Wall Mounting Bracket
Product Type
Wall Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044
Zoro #
G313370613
UPC #
00810035838017
Country of Origin
United States
Dimensions
Size
1/4 in (Bracket Hole Diameter)
Details
Item
Wall Mounting Bracket
Material
Stainless Steel
For Use With
Wash-Stations
Wash Fountain Part Type
Wall Mounting Bracket
Product Type
Wall Mounting Bracket
Compatible Product Type
Wash Fountains
Description
Wall Mounting Bracket, For Use With Wash-Stations, Stainless Steel, Sani-Lav, Size 1/4 in (Bracket Hole Diameter), Wall Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.