Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 100"x20"x45", SS

  • Mfr # 510FK1

  • Zoro # G114652727


product price: $6,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FK1
Zoro #
G114652727
UPC #
00810035833524
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Bowl Depth
8 in
Faucet Hole Diameter
7/8 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Knee Pedal
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Includes
(10) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (3) Strainer Assemblies with Basket - Model 1010, (5) Connecting Tubes for Valve to Spout Connection - Model 1006L, (5) Mixing Check Valves - Model 201L, (5) Single Knee Pedal Valve (Bottom Mount) with 4 Nuts - Model 112L, (5) Swivel Gooseneck Spouts with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set, Floor Mount Wash Station - Model 510FK1, Leg Assembly Set
Gauge
16 ga
Number of Drainboards
0
Sink Type
Wash Station
Water Inlet Connection Type
Compression
Number of Bowls
1
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Sink Material
Stainless Steel
Faucet Mounting Location
Splash
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
5

Description

Wash Station,100"x20"x45",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.