Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 20"x15"x88", Silver

  • Mfr # 5A5F.5

  • Zoro # G314644515


product price: $4,023.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
88 in
Overall Width
15 in
Overall Length
20 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A5F.5
Zoro #
G314644515
UPC #
00810035832954
Country of Origin
United States

Dimensions

Overall Height
88 in
Overall Width
15 in
Overall Length
20 in
Bowl Length
85 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Back Splash Height
10 in
Bowl Width
16 1/2 in
Bowl Depth
5 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Includes Faucet
Faucet Included
Water Inlet Connection Type
MNPT
Mounting Location - Faucet
Splash
Includes
(2) Strainer Assemblies with Basket - Model 1010, (2) Support Brackets, (3) Wall-Mounting Brackets - Model 1040, (4) 8 in on Center Faucets - Model 204, (4) Faucet Mounting Kits - Model SMK, (4) Support Bracket Mounting Bolts and Washers, Four-Person Wall-Mount Wash Station - Model 5A5F
Mounting Type - Sinks
Wall
Number of Faucet Holes
4
Includes Basket Strainer
Basket Strainer Included
Gauge
16 ga
Drain Opening
2 in
Standards
NSF/ANSI 2 Food Equipment
ADA Compliance
Yes
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Faucet Operation
Dual Manual Handle
Faucet Mounting Centers
8 in
Includes Back Splash
Back Splash Included
ADA Compliant
ADA Compliant
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Number of Bowls
1
Faucet Body Material
Brass
Sink Type
Wash Station

Description

Wash Station,20"x15"x88",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.