Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 725FK1.5

  • Zoro # G715093929


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725FK1.5
Zoro #
G715093929
UPC #
00810035831339
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Faucet Hole Diameter
7/8 in
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
3/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Station
Faucet Operation
Single Knee Pedal
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Gauge
16 ga
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Floor Mount Sink - Model 725FK1, Leg Assembly Set, Mixing Check Valve - Model 201L, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Number of Bowls
1
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Series
Stainless Steel Hand Wash Sink
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Sink Material
Stainless Steel
Number of Drainboards
0
Number of Faucet Mounting Holes
1
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.