Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 725FK2

  • Zoro # G415093908


product price: $1,425.00
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725FK2
Zoro #
G415093908
UPC #
00810035831360
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
2 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Faucet Operation
Dual Knee Pedal
Gauge
16 ga
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Double Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 111L, Floor Mount Sink - Model 725FK2, Leg Assembly Set, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
ADA Compliant
Not ADA Compliant
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
NPT
Number of Drainboards
0
Faucet Mounting Location
Splash
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Drainboard Location
No Drainboard
Sink Material
Stainless Steel

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.