Zoro Homepage

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 727FK1

  • Zoro # G515093884


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727FK1
Zoro #
G515093884
UPC #
00810035831643
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.