Zoro Homepage

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 727FK1.5

  • Zoro # G815555129


product price: $1,751.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727FK1.5
Zoro #
G815555129
UPC #
00810035831650
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Station
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Floor Mount Sink - Model 727FK1, Leg Assembly Set, Mixing Check Valve - Model 201L, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Faucet Operation
Single Knee Pedal
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Number of Bowls
1
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
Series
Stainless Steel Hand Wash Sink
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Body Material
Brass

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.