Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 727FK2

  • Zoro # G215093894


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727FK2
Zoro #
G215093894
UPC #
00810035831605
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Faucet Hole Diameter
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Bowl Width
14 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Double Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 111L, Floor Mount Sink - Model 727FK2, Leg Assembly Set, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Knee Pedal
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Faucet Mounting Location
Splash
Water Inlet Connection Type
NPT
Drainboard Location
No Drainboard
Number of Drainboards
0
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Number of Faucet Mounting Holes
1
Sink Type
Wash Station
Includes Faucet
Faucet Included
Sink Material
Stainless Steel

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.