Zoro Homepage

Wash Station, 20"x17.5"x43.5", SS

  • Mfr # 727FK2.5

  • Zoro # G315555100


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727FK2.5
Zoro #
G315555100
UPC #
00810035831612
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Station
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Double Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 111L, Floor Mount Sink - Model 727FK2, Leg Assembly Set, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Faucet Operation
Dual Knee Pedal
Includes Faucet
Faucet Included
Number of Bowls
1
Indoor/Outdoor Usage
Indoor/Outdoor
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
NPT
Sink Type
Wash Station
Drainboard Location
No Drainboard
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant

Description

Wash Station,20"x17.5"x43.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.