Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 21"x20"x41.5", SS

  • Mfr # 512L-0.5

  • Zoro # G815555105


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Width
20 in
Overall Length
21 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512L-0.5
Zoro #
G815555105
UPC #
00810035831872
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Width
20 in
Overall Length
21 in
Bowl Depth
10 in
Faucet Hole Diameter
7/8 in
Bowl Length
19 in
Bowl Width
16 in
Water Inlet Connection Size
1/2 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Station
Gauge
18 ga
Faucet Operation
Dual Foot Pedal
ADA Compliant
Not ADA Compliant
Includes
(2) Brass Fittings with 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, Connecting Tubes for Valve to Spout Connection - Model 1007L, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, Pedestal Base, Perforated False Bottom - Model 560, Set of 6 Mounting Nuts to Attach Bowl to Pedestal Base, Sink Bowl - Model 512L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
CEC Compliant
CEC Compliant
Faucet Mounting Location
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Number of Bowls
1
Number of Drainboards
0
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Series
Stainless Steel Hand Wash Sink
Sink Material
Stainless Steel
Sink Type
Wash Station
Includes Back Splash
Back Splash Included

Description

Wash Station,21"x20"x41.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.