Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 22"x19"x14", Silver

  • Mfr # 5A40

  • Zoro # G714772887


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A40
Zoro #
G714772887
UPC #
00810035831056
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Back Splash Height
9 in
Bowl Length
19 in
Bowl Width
15 1/2 in
Bowl Depth
5 in
Faucet Hole Dia.
7/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Wash Station
ADA Compliant
ADA Compliant
Number of Faucet Holes
1
Drain Opening
2 in
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Not Included
Includes
Strainer Assembly with Basket - Model 1010, Wall-Mount Sink - Model 5A40, Wall-Mounting Brackets - Model 1040
Mounting Location - Faucet
Splash
ADA Compliance
Yes
Sink Material
Stainless Steel
Standards
NSF/ANSI 2 Food Equipment
Gauge
16 ga
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Splash
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included

Description

Wash Station,22"x19"x14",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.