Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 22"x19"x14", Silver

  • Mfr # 5A48

  • Zoro # G514772889


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A48
Zoro #
G514772889
UPC #
00810035831049
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Bowl Depth
5 in
Bowl Width
15 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Back Splash Height
9 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Wash Station
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Standards
NSF/ANSI 2
Drain Opening
2 in
ADA Compliant
ADA Compliant
Includes Installation Hardware
Yes
ADA Compliance
Yes
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Number of Faucet Holes
2
Includes
Strainer Assembly with Basket - Model 1010, Wall-Mount Sink - Model 5A48, Wall-Mounting Brackets - Model 1040
Gauge
16 ga
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Sink Type
Wash Station
Number of Drainboards
0
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Bowls
1
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash

Description

Wash Station,22"x19"x14",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.