Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 23"x20.5"x46.5", SS

  • Mfr # 524FK1

  • Zoro # G415093885


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524FK1
Zoro #
G415093885
UPC #
00810035831940
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Depth
9 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Bowl Width
17 in
Bowl Length
20 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
2 gpm
Item
Wash Station
Faucet Operation
Single Knee Pedal
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Floor Mount Sink - Model 5041, Leg Assembly Set, Mixing Check Valve - Model 201L, Single Knee Pedal Valve with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Gauge
16 ga
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Drainboard Location
No Drainboard
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Number of Faucet Mounting Holes
1
Includes Faucet
Faucet Included
Series
Stainless Steel Hand Wash Sink
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Splash

Description

Wash Station,23"x20.5"x46.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.