Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 23"x20.5"x46.5", SS

  • Mfr # 524FK2

  • Zoro # G615093982


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524FK2
Zoro #
G615093982
UPC #
00810035831902
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Depth
9 in
Faucet Hole Diameter
7/8 in
Bowl Length
20 in
Water Inlet Connection Size
1/2 in
Bowl Width
17 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
2 gpm
Item
Wash Station
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1006L, Double Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 111L, Floor Mount Sink - Model 524FK2, Leg Assembly Set, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Gauge
16 ga
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Number of Bowls
1
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Series
Stainless Steel Hand Wash Sink
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Drainboard Location
No Drainboard

Description

Wash Station,23"x20.5"x46.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.