Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 27.5"x27"x45.5", SS

  • Mfr # U24241-0.5

  • Zoro # G815555150


product price: $2,513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24241-0.5
Zoro #
G815555150
UPC #
00810035832565
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
27 in
Overall Length
27 1/2 in
Bowl Depth
12 in
Bowl Width
24 in
Bowl Length
24 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Station
ADA Compliant
Not ADA Compliant
Standards
NSF Standard 2 Food Equipment
Gauge
14 ga
Includes
(2) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Connecting Tube for Valve to Spout Connection - Model 1007L, Leg Assembly Set, Mixing Check Valve - Model 201L, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Sink Bowl - Model U24241, Strainer Assemblies with Basket - Model 1011, Swivel Gooseneck Spout with Aerator - Model 2003L
Faucet Operation
Single Foot Pedal
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Series
Stainless Stelel Utility Sunk
Sink Type
Wash Station
Water Inlet Connection Type
Compression
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Faucet Mounting Location
Splash

Description

Wash Station,27.5"x27"x45.5",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.