Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 40"x20"x45", SS

  • Mfr # 54FK1

  • Zoro # G214652849


product price: $3,193.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FK1
Zoro #
G214652849
UPC #
00810035833043
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Bowl Depth
8 in
Faucet Hole Diameter
7/8 in
Bowl Length
37 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Faucet Operation
Single Knee Pedal
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Includes
(2) Connecting Tubes for Valve to Spout Connection - Model 1006L, (2) Mixing Check Valves - Model 201L, (2) Single Knee Pedal Valves (Bottom Mount) with 4 Nuts - Model 112L, (2) Swivel Gooseneck Spouts with Aerator - Model 2003L, (4) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Floor Mount Wash Station - Model 54FK1, Leg Assembly Set, Strainer Assembly with Basket - Model 1010
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Series
Stainless Steel Wash-Station
Sink Material
Stainless Steel
Number of Drainboards
0
Number of Bowls
1
Number of Faucet Mounting Holes
2
Water Inlet Connection Type
Compression
Drainboard Location
No Drainboard

Description

Wash Station,40"x20"x45",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.