Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 60"x20"x45", SS

  • Mfr # 56FK2

  • Zoro # G914652859


product price: $4,053.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Stainless Steel
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FK2
Zoro #
G914652859
UPC #
00810035833166
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Bowl Depth
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
57 in
Faucet Hole Diameter
7/8 in

Details

Color
Stainless Steel
Bowl Shape
Rectangular
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
Standards
NSF/ANSI 372 Low Lead, NSF/ANSI Standard 2 Food Equipment
Faucet Operation
Dual Knee Pedal
ADA Compliant
Not ADA Compliant
Includes
(3) Connecting Tubes for Valve to Spout Connection - Model 1006L, (3) Double Knee Pedal Valve (Bottom Mount) with 4 Nuts - Model 111L, (3) Mixing Check Valves - Model 201L, (3) Swivel Gooseneck Spouts with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, (6) Fittings, Brass, 0.375 in Male Compression and 0.375 in Male NPT - Model 1008L, Floor Mount Wash Station - Model 56FK2, Leg Assembly Set, Strainer Assembly with Basket - Model 1010
Drainboard Location
No Drainboard
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Splash
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Sink Type
Wash Station
Number of Faucet Mounting Holes
3
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Number of Bowls
1
Series
Stainless Steel Wash-Station
Includes Faucet
Faucet Included

Description

Wash Station,60"x20"x45",SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.