Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 88"x20"x16", Silver

  • Mfr # 5A50

  • Zoro # G614644475


product price: $3,230.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A50
Zoro #
G614644475
UPC #
00810035832978
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
5 in
Bowl Length
85 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Item
Wash Station
Gauge
16 ga
Sink Material
Stainless Steel
ADA Compliance
Yes
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1040, Four-Person Wall Mount Wash Station - Model 5A50, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 2
Number of Faucet Holes
4
Includes Back Splash
Back Splash Included
Drain Opening
2 in
ADA Compliant
ADA Compliant
Sink Type
Wash Station
Number of Drainboards
0
Number of Faucet Mounting Holes
4
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
Non CEC Compliant
Number of Bowls
1

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.