Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 88"x20"x16", Silver

  • Mfr # 5A58

  • Zoro # G014644495


product price: $3,121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A58
Zoro #
G014644495
UPC #
00810035832961
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Bowl Depth
5 in
Bowl Width
16 1/2 in
Back Splash Height
10 in
Bowl Length
85 in
Faucet Hole Dia.
7/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Item
Wash Station
Sink Material
Stainless Steel
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1040, Four-Person Wall Mount Wash Station - Model 5A58, Strainer Assembly with Basket - Model 1010
Includes Back Splash
Back Splash Included
Number of Faucet Holes
4
Gauge
16 ga
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Standards
NSF/ANSI 2
Mounting Location - Faucet
Splash
Drain Opening
2 in
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Wall
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Bowls
1
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Sink Type
Wash Station

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.