Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 88"x20"x16", Silver

  • Mfr # 5A5A

  • Zoro # G014644310


product price: $6,109.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A5A
Zoro #
G014644310
UPC #
00810035832909
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Bowl Width
16 1/2 in
Bowl Depth
5 in
Bowl Length
85 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Gauge
18 ga
Number of Faucet Holes
4
Drain Opening
2 in
Includes
(2) Strainer Assemblies with Basket - Model 1010, (2) Support Brackets, (3) Wall-Mounting Bracket - Model 1040, (4) AC or Battery Powered Sensor Faucet, (4) Mixing Check Valves - Model 201L, Four-Person Bowl with Faucet Holes Punched - Model 5A5A or 5A5B
Faucet Operation
Sensor
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Standards
NSF/ANSI 2
ADA Compliant
ADA Compliant
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
ADA Compliance
Yes
Includes Hardware
Hardware Included
Basic Power Source
AC Powered
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
4
Sink Type
Wash Station
Faucet Body Material
Brass
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.