Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 88"x20"x16", Silver

  • Mfr # 5A5B

  • Zoro # G114479683


product price: $6,109.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A5B
Zoro #
G114479683
UPC #
00810035832923
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Depth
5 in
Bowl Length
85 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Number of Faucet Holes
4
Sink Material
Stainless Steel
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Includes
(2) Strainer Assemblies with Basket - Model 1010, (2) Support Brackets, (3) Wall-Mounting Bracket - Model 1040, (4) AC or Battery Powered Sensor Faucet, (4) Mixing Check Valves - Model 201L, Four-Person Bowl with Faucet Holes Punched - Model 5A5A or 5A5B
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Standards
ASME A112.18.1, NSF/ANSI 2, NSF/ANSI 61, Section 9
Drain Opening
2 in
Includes Back Splash
Back Splash Included
Faucet Operation
Sensor
Includes Installation Hardware
Yes
Gauge
18 ga
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Mounting Location
Splash
Faucet Body Material
Brass
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Number of Bowls
1
Basic Power Source
Battery Powered
Sink Type
Wash Station
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.