Zoro Homepage

Wash Station, 88"x20"x16", Silver

  • Mfr # 5A5F

  • Zoro # G314644393


product price: $4,023.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A5F
Zoro #
G314644393
UPC #
00810035832947
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Water Inlet Connection Size
1/2 in
Bowl Depth
5 in
Bowl Length
85 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Back Splash Height
10 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.