Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose, Pipe Size 1-1/8", 300" L

  • Mfr # H253

  • Zoro # G0336730


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
EPDM
Hose Outside Dia.
1 3/16 in
Connection Type
3/4 in GHT Stainless Steel Female Inlet and 3/4 in Swivel Male On The Other End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H253
Zoro #
G0336730
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Outside Dia.
1 3/16 in
Pipe Size
1 1/8 in
Length
25 ft
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Washdown Hose Assembly
Hose Color
Safety Orange
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
EPDM
Connection Type
3/4 in GHT Stainless Steel Female Inlet and 3/4 in Swivel Male On The Other End
Material
EPDM
Color
Safety Orange
Max. Pressure
300 psi
Includes
Stainless Steel Swivel 3/4 in GHT Hose End
Fitting Type
FGHT x MGHT
Fitting Material
Stainless Steel x Stainless Steel
Hose Fitting B Material
Stainless Steel
Antimicrobial
No
Compatible Chemicals
Fresh Water, Mild Chemicals
Hose Configuration
Coupled Assembly
Hose Fitting A Type
FGHT
Hose Tube Material
EPDM
Max. Working Pressure @ 70 F
300 psi
Hose Fittings
Stainless Steel 3/4 in FGHT x Stainless Steel 3/4 in MGHT
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Swivel MGHT
Burst Pressure
1,200 psi

Description

Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 25 ft, Hose Color Safety Orange, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.