Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow, Brass industrial spray nozzle

  • Mfr # N1TY

  • Zoro # G614922955


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Connection Gender
Female
Pipe Connection Size
3/4 in
Material
Brass
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1TY
Zoro #
G614922955
UPC #
00810035836440
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Connection Size
3/4 in
Overall Length
5 1/4 in

Details

Color
Yellow
Item
Spray Nozzle
Connection Gender
Female
Material
Brass
Flow Rate
7 gpm
Nozzle Shutoff Type
Instant
Connection Type
GHT
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Yellow, Brass industrial spray nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.