7 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.19 mil, Gusset

  • Mfr # SLWS1717

  • Zoro # G4680322


product price:  $99.75
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Capacity
7 gal
Strength Rating
Light-Duty
Bag Closure Type
None
Material
Paper
Thickness
0.19 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLWS1717
Zoro #
G4680322
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.19 mil
Size
17 in x 17 in
Height
17 in
Width
17 in
Overall Width
17 in

Details

Capacity
7 gal
Strength Rating
Light-Duty
Bag Closure Type
None
Material
Paper
Scent
Unscented
Color
Gusset
Item
Trash Bags
Max. Load
25 lb
Package Configuration
Flat Pack
Bottom Seal Type
Gusset
Trash Bag Color Family
Brown
Seal
Gusset
Bag Product Grouping
Biodegradable
Bags per Roll/Pack
250
Rolls per Package
Not a Roll
Application
Hospital
Trash Bag Material
Paper
Bags Per Roll
Not a Roll
% Recycled Content
0%
Bags per Roll
250
Type
Sani-Liner
Product Type
Trash Bags

Description

Trash Bag, Capacity 7 gal, Trash Bag Material Paper, Percent Recycled Content 0 Percent, Thickness 0.19 mil, Color Brown, Bag Closure Type None, Width 17 in, Height 17 in, Max. Load 25 lb, Bottom Seal Type Gusset, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 250, Rolls per Package Not a Roll, Item Trash Bags, Application Hospital, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.