EXT Lead, K, Copper, 10 ft., Blue
Mfr # ACC-KV-10
Zoro # G5024774
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Thermocouple Type
K
Material
Copper
Plug or Connector Type
Miniature
Color
Blue
Characteristics
Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACC-KV-10
Zoro #
G5024774
UPC #
-
Country of Origin
United States
Dimensions
Extension Cable Length
10 ft
Details
Item
Probe Socket
Thermocouple Type
K
Material
Copper
Plug or Connector Type
Miniature
Color
Blue
Characteristics
Quick Disconnect
Plug/Connector Type
Mini Plug
Product Type
Thermocouple Wire
Description
Probe Socket, Extension Cable Length 10 ft, Plug/Connector Type Mini Plug, Quick Disconnect, Thermocouple Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.