Zoro Homepage

EXT Lead, PVC, 72 in. L, Yellow

  • Mfr # ACC-EX-K-6-MM

  • Zoro # G5024747


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
K
Material
PVC
Plug or Connector Type
Subminiature
Color
Yellow
Characteristics
6 ft Male x Male Extension Lead K Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-EX-K-6-MM
Zoro #
G5024747
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Extension Cable Length
6 ft

Details

Item
Extension Lead
Thermocouple Type
K
Material
PVC
Plug or Connector Type
Subminiature
Color
Yellow
Characteristics
6 ft Male x Male Extension Lead K Type
Product Type
Extension Lead
Plug/Connector Type
Mini Plug
For Sensor Type
Type K

Description

Extension Lead, Extension Cable Length 6 ft, Plug/Connector Type Mini Plug, For Sensor Type Type K, 6 ft Male x Male Extension Lead K Type, Extension Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.