Gasket and Molding Stopcock, F to M Luer
Mfr # ACC-T-202B
Zoro # G5010311
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Valve Design
2-Way
Connection Type
Female x Male Luer
Body Material
Chrome-Plated Brass
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACC-T-202B
Zoro #
G5010311
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
71/100 in
Nominal Valve Size
71/100 in
Details
Item
Gasket and Molding Stopcock
Handle Type
Lever
Valve Design
2-Way
Connection Type
Female x Male Luer
Body Material
Chrome-Plated Brass
Seal Material
EPDM
Max. Pressure
45 psi
Standards
ASME-BPE, USDA
Maximum Pressure - Operating
45 psi
Valve Flow Pattern
2-Way
Description
Gasket and Molding Stopcock, 2-Way, Body Material Chrome-Plated Brass, Connection Type Female x Male Luer, Tube Size 71/100 in, Max. Pressure 45 psi, Handle Type Lever, Seal Material EPDM, Standards ASME-BPE, USDA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.