Zoro Homepage

Sampling Tube, 1-1/2 In, Brass

  • Mfr # ACC-T-202

  • Zoro # G5013425


product price: $53.15
/ea

Key Features

Size
1-1/2"
Material of Construction
Chrome Plated Brass w/ Stainless Steel
For Use With
Thermocouples
Inlet (In.)
3/32
Compliance
ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-T-202
Zoro #
G5013425
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
V500Aa Conceal Comp
Material of Construction
Chrome Plated Brass w/ Stainless Steel
For Use With
Thermocouples
Inlet (In.)
3/32
Compliance
ASTM A479
Compatible Product Type
Thermocouples

Description

Sampling Tube, For Use With Thermocouples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.