Zoro Homepage

Degreasing Multi-Surface Wipes, 11.5 x 10, 75 Wipes, 9PK

  • Mfr # A12345

  • Zoro # G505736784


product price: $91.49
/pk 9, $10.17/ea
Free Shipping & Returns

Key Features

Color
White
Number of Sheets
75
Ply
1
Length
11.5"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12345
Zoro #
G505736784
UPC #
-
Country of Origin
United States

Dimensions

Length
11.5"
Width
10"

Details

Item
Towels & Wipes
Color
White
Number of Sheets
75
Ply
1
Fragrance
Floral
Wipes Application
Ceramic; Formica; Tile
Standards
NSF Certified
Net Weight
23.85 lbs
Application
Kitchens
Packaging Type
Pack
Wipes per Container
75
Paper Towel Type
Cleaner/Detergent Wet Wipe
Recommended For
Grease
Surfaces for Use On
Countertops, Appliances, Food Service Surfaces

Description

Extra-large, heavy-duty multi-surface wipe knocks out tough messes. Powerful degreasing performance in a wipe. Fast and easy way to remove and reduce grease and grime build-up in kitchens. No streaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.