Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 11-1/2 x 11-3/4", 50 Pack, 50 Wipes/ Pack

  • Mfr # PSCI077295

  • Zoro # G4766824


product price: $50.89
/pk 50, $1.02/ea

Key Features

Color
White
Sheet Size
11 3/4 in x 11 1/2 in
Container Type
Packet
Number of Sheets
50
Series
Super Sani-Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCI077295
Zoro #
G4766824
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 3/4 in x 11 1/2 in
Size
11-1/2" x 11-3/4"
Sheet Length
11 3/4 in
Sheet Width
11 1/2 in
Container Size
50 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Packet
Number of Sheets
50
Series
Super Sani-Cloth
Fragrance
Alcohol
Wet Contact Time
1 to 2 min
Wipes per Container
50
Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant
Wipes Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
Primary Chemical
Alcohol, Quat
Standards
EPA Registered, OSHA
Packaging Type
Packet
VOC Content
0%
EPA Registration Number
9480-4
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Disposable/ Reusable
Disposable
NSF Rating
Not Rated
Targeted Pathogens
E.coli, Methicillin-Resistant Staphylococcus Aureus (MRSA), Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 1 to 2 min, Packet, Container Size 50 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 11 3/4 in x 11 1/2 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-4, NSF Rating Not Rated, Product Series Super Sani-Cloth, Sheet Length 11 3/4 in, Sheet Width 11 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.