Disinfecting Wipes, 7-1/2 x 5-3/8", 200 Wipes, PK6

  • Mfr # P22884

  • Zoro # G4538737


product price: $61.89
/pk 6, $10.32/ea

Key Features

Color
White
Sheet Size
7 1/2 in x 5 3/8 in
Container Type
Canister
Number of Sheets
200
Series
Sani-Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22884
Zoro #
G4538737
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7 1/2 in x 5 3/8 in
Sheet Width
5 3/8 in
Sheet Length
7 1/2 in
Container Size
200 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
200
Series
Sani-Cloth
Fragrance
Solvent
Primary Chemical
Quat
Standards
EPA Registered
Cleaner Chemical Product Grouping
Disinfectant
Cleaner Form
Wipes
Application
Disinfecting/Sanitizing
Wipes per Container
200
Wet Contact Time
3 to 4 min
Wipes Application
Disinfecting/Sanitizing
Packaging Type
Canister
VOC Content
0%
Flash Point
150 Degrees F
Features
Lint-Free
EPA Registration Number
9480-5
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registered
Yes
Targeted Pathogens
E-coli, Listeria, MRSA, Salmonella

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, Listeria, MRSA, Salmonella, Wet Contact Time 3 to 4 min, Canister, Container Size 200 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 1/2 in x 5 3/8 in, Application Disinfecting/Sanitizing, Fragrance Solvent, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-5, Features Lint-Free, Flash Point 150 Degrees F, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.