Disinfecting Wipes, Disposable, PK6
Mfr # P86984
Zoro # G906171191
product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns
Key Features
Color
White
Sheet Size
15 in x 7 1/2 in
Container Type
Canister
Fragrance
Alcohol
Features
Alcohol and Fragrance-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P86984
Zoro #
G906171191
UPC #
20310819000585
Country of Origin
United States
Dimensions
Sheet Size
15 in x 7 1/2 in
Sheet Length
15 in
Sheet Width
7 1/2 in
Container Size
75 ct
Details
Item
Disinfecting Wipes
Color
White
Container Type
Canister
Fragrance
Alcohol
Features
Alcohol and Fragrance-Free
Primary Chemical
Alcohol, Quat
Flash Point
74 Degrees F
Standards
CDC, EPA Registered, OSHA
Cleaner Chemical Product Grouping
Disinfectant
Application
Disinfecting/Sanitizing
Wet Contact Time
1 to 2 min
Cleaner Form
Wipes
VOC Content
0%
EPA Registered
Yes
Targeted Pathogens
Bacteria, Viruses
Biodegradable
No
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
9480-4
NSF Rating
Not Rated
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 1 to 2 min, Canister, Container Size 75 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 15 in x 7 1/2 in, Application Disinfecting/Sanitizing, Fragrance None, Biodegradable No, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-4, Features Alcohol Free, Fragrance-Free, Flash Point 74 Degrees F, NSF Rating Not Rated, Product Series Super Sani-Cloth(R)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.