Zoro Homepage

Foodservice Towels, 200 Sheets, White, PK4

  • Mfr # G125DA

  • Zoro # G215780343


product price: $97.65
/pk 4, $24.41/ea
Free Shipping & Returns

Key Features

Color
White
Number of Sheets
200
Material
Fiber
Sheet Width
15 in
Sheet Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125DA
Zoro #
G215780343
UPC #
20310819001827
Country of Origin
United States

Dimensions

Sheet Width
15 in
Sheet Length
7 1/2 in
Roll Length
125 ft
Sheet Size
15 in x 7 1/2 in

Details

Item
Dry Wipe
Color
White
Number of Sheets
200
Material
Fiber
For Use With Manufacturer Part No.
P033500
Wipe Type
Foodservice Wipe
Lint Level
Low Lint

Description

Dry Wipe, Wipe Type Foodservice Wipe, Dispenser Box, Product Series Sani Professional(R), Absorbency Level Super Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards Not Applicable, Fiber, Lint Level Low Lint, Roll Length 125 ft, Sheet Length 7 1/2 in, Sheet Width 15 in, Number of Sheets 200, For Use With Manufacturer Part No. P033500, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.