Hand Sanitizer Wipes, 6 x 6-3/4", 150 Wipes, PK12
Mfr # P43572
Zoro # G4549194
product price:Â $76.39
/pk 12, $6.37/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol
Hygiene Form
Wipes
Hygiene Properties
Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P43572
Zoro #
G4549194
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
6 in x 6-3/4 in
Wipe Width
5 in
Wipe Length
6 in
Details
Formula
Ethyl Alcohol
Hygiene Form
Wipes
Hygiene Properties
Moisturizing
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Canister
Requires Dispenser
No
Standards
NSF Certified and 2013 FDA Food Code Compliant
Color
White
Item
Hand Sanitizer
Container Type
Canister
Wipes per Container
150
Refill Type
No Refill
Series
None
NSF Rating
E3
Form
Wipes
Product Type
Hand Sanitizer Wipes
Flushable
No
Description
Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Moisturizing, NSF Rating E3, Series None, Standards NSF Certified and 2013 FDA Food Code Compliant, Wipe Length 6 in, Wipe Width 5 in, Wipes per Container 150, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.