Mounting Bracket, Steel, 5-9/16" H
Mfr # P010803
Zoro # G6142514
product price: $39.59
/eaKey Features
Width
5 1/2 in
Height
5 9/16 in
Material
Steel
Uses
D33333, Mfr. No. P92084, P43572
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P010803
Zoro #
G6142514
UPC #
-
Country of Origin
China
Dimensions
Width
5 1/2 in
Height
5 9/16 in
Depth
5 3/8 in
Details
Item
Mounting Bracket
Material
Steel
Uses
D33333, Mfr. No. P92084, P43572
Finish
Chrome
Description
Mounting Bracket, Depth 5-3/8 In., Height 5-9/16 In., Width 5-1/2 In., Mounting Type Wall, Material Steel, Finish Chrome, Uses Mfr. No. P92084, P43572, D33333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.