No-Rinse Sanitizing Multi-Surface Wipes, 1-Ply, 8 x 9, Unscented, White, 72 Wipes, PK12

  • Mfr # M30472

  • Zoro # G6102325


product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
9" x 8"
Number of Sheets
72
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30472
Zoro #
G6102325
UPC #
20310819008659
Country of Origin
United States

Dimensions

Sheet Size
9" x 8"
Length
9"
Width
8"
Diameter
50"

Details

Item
Towels & Wipes
Material
Polyester
Color
White
Number of Sheets
72
Ply
1
Fragrance
Unscented
Standards
EPA Reg. No. 9480-13; EPA List N
Paper Towel Type
Multi Surface Wipe
Application
Appliances; Foodservice
Net Weight
25.63 lbs
Packaging Type
Pack
Wipes per Container
72
Surfaces for Use On
Glass; Metal; Plastic; Wood

Description

Single-use, disposable wipes for easy cleaning and sanitizing. Wipes are pre-measured with sanitizing solution. No more buckets and dirty rags. Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.


  • • Single-use, disposable wipes for easy cleaning and sanitizing.
  • • Pre-measured with sanitizing solution.
  • • No more buckets and dirty rags.
  • • Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.
  • • Convenient way to sanitize, one wipe at a time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.