Zoro Homepage

No-Rinse Sanitizing Multi-Surface Wipes, White, 95/Container

  • Mfr # P56784

  • Zoro # G201962852


product price: $12.59
/ea

Key Features

Color
White
Number of Sheets
95
Fragrance
Unscented
Application
Chairs; Countertops; Foodservice; Tables
Packaging Type
Canister
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56784
Zoro #
G201962852
UPC #
310819991056
Country of Origin
United States

Details

Item
Towels & Wipes
Color
White
Number of Sheets
95
Fragrance
Unscented
Application
Chairs; Countertops; Foodservice; Tables
Packaging Type
Canister
Standards
EPA Reg. No. 9480-13; EPA List N; EAR99
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride
Wipes per Container
95
Paper Towel Type
Disinfecting Wipes
Net Weight
2.87 lbs
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride
Surfaces for Use On
Hard Surfaces; Stainless Steel

Description

Single-use, disposable wipes for easy cleaning and sanitizing. Wipes are pre-measured with sanitizing solution. No more buckets and dirty rags. Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.


  • • Single-use, disposable wipes for easy cleaning and sanitizing.
  • • Pre-measured with sanitizing solution.
  • • No more buckets and dirty rags.
  • • Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.
  • • Convenient way to sanitize, one wipe at a time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.