
Sani-Cloth AF3 Germicidal Disposable Wipes, Large, 1-Ply, 8inx5in, Unscented, White, 50 Wipes, 10PK
Mfr # H59200
Zoro # G215681046
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Color
White
Ply
1
Length
5 in
Width
8 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H59200
Zoro #
G215681046
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
8 in
Details
Item
Cleaner/Detergent Wet Wipes
Color
White
Ply
1
Fragrance
Unscented
Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Wipes per Container
50
Packaging Type
Box
Application
Hospitals; Medical Facilities; Nursing Homes
Standards
EPA Reg. No. 9480-9; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Description
This disinfectant wipe with three-minute kill time is ideal for use around patients and staff, especially those with respiratory sensitivities. Perfect for equipment and other hard non-porous surfaces sensitive to alcohol. Acetone-, acid-, ammonia-, bleach-, fragrance-, and phenol-free. Effective against 44 microorganisms.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.