Sanitizing Wipes, 72 ct, Soft Pack, PK12
Mfr # M30472
Zoro # G600905795
product price: $83.15
/pk 12, $6.93/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Sanitizer, Disinfectant, Cleaner
Sheet Size
9 in x 8 in
Application
Sanitizing/Disinfectingg
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M30472
Zoro #
G600905795
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 8 in
Sheet Length
9 in
Sheet Width
8 in
Container Size
72 ct
Details
Item
Sanitizing Wipes
Cleaner Chemical Product Grouping
Sanitizer, Disinfectant, Cleaner
Application
Sanitizing/Disinfectingg
Container Type
Soft Pack
Fragrance
Unscented
Primary Chemical
Quat
Wet Contact Time
1 min
Color
White
Standards
EPA Registered, NSF Rated
Cleaner Form
Wipes
Product Series
Table Turners
EPA Registered
Yes
Biodegradable
No
Disposable/ Reusable
Disposable
EPA Registration Number
9480-13
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
D2
Targeted Pathogens
E-coli; Listeria
Description
Sanitizer, Disinfectant, Cleaner, Sanitizing Wipes, Primary Chemical Quat, Targeted Pathogens E-coli; Listeria, Wet Contact Time 1 min, Soft Pack, Container Size 72 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 9 in x 8 in, Application Sanitizing/Disinfectingg, Fragrance Unscented, Biodegradable No, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-13, NSF Rating D2, Product Series Table Turners, Sheet Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.