Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizing Wipes, Canister, 175 Wipes, PK6

  • Mfr # P66784

  • Zoro # G0741312


product price: $55.39
/pk 6, $9.23/ea

Key Features

Color
White
Sheet Size
5 in x 7 3/4 in
Container Type
Canister
Number of Sheets
175
Series
Sani-Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P66784
Zoro #
G0741312
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 7 3/4 in
Sheet Length
5 in
Sheet Width
7 3/4 in
Container Size
175 ct

Details

Item
Sanitizing Wipes
Color
White
Container Type
Canister
Number of Sheets
175
Series
Sani-Wipe
Fragrance
Unscented
Standards
EPA Registered
Cleaner Chemical Product Grouping
Sanitizer
Application
Disinfecting/Sanitizing
Formula
Quaternary Ammonium Compounds
Primary Chemical
Quat
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Wipes per Container
175
Wet Contact Time
1 to 2 min
Flash Point
96 Degrees F
Packaging Type
Canister
Properties
Biodegradable, No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
9480-13
Disposable/ Reusable
Disposable
Biodegradable
Yes
EPA Registered
Yes
Targeted Pathogens
E-coli, Listeria

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, Listeria, Wet Contact Time 1 to 2 min, Canister, Container Size 175 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 5 in x 7 3/4 in, Application Disinfecting/Sanitizing, Fragrance Unscented, Biodegradable Yes, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-13, Flash Point 96 Degrees F, NSF Rating Not Rated, Product Series Sani-Wipe, Sheet Length 5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.