Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizing Wipes, Canister, 95 Wipes, PK6

  • Mfr # P56784

  • Zoro # G0741303


product price: $47.69
/pk 6, $7.95/ea

Key Features

Color
White
Sheet Size
9 in x 7 3/4 in
Container Type
Canister
Number of Sheets
95
Series
Sani-Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56784
Zoro #
G0741303
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 7 3/4 in
Sheet Width
7 3/4 in
Container Size
95 ct
Sheet Length
9 in

Details

Item
Sanitizing Wipes
Color
White
Container Type
Canister
Number of Sheets
95
Series
Sani-Wipe
Fragrance
Unscented
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Sanitizer
Standards
EPA Registered
Application
Disinfecting/Sanitizing
Wipes Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
Wet Contact Time
1 to 2 min
Formula
Quaternary Ammonium Compounds
Packaging Type
Canister
Flash Point
96 Degrees F
Targeted Pathogens
E-coli, Listeria
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
9480-13
Disposable/ Reusable
Disposable
Properties
Biodegradable, No Rinse Required
Biodegradable
Yes
EPA Registered
Yes

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, Listeria, Wet Contact Time 1 to 2 min, Canister, Container Size 95 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 9 in x 7 3/4 in, Application Disinfecting/Sanitizing, Fragrance Unscented, Biodegradable Yes, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-13, Flash Point 96 Degrees F, NSF Rating Not Rated, Product Series Sani-Wipe, Sheet Length 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.