Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sani Professional Simply, Disposable Gloves, Vinyl, S, 100 PK, Clear M30472

Simply, Disposable Gloves, Vinyl, S, 100 PK, Clear (Discontinued)

  • Mfr # M30472
  • Zoro # G911133221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30472
Zoro #
G911133221
UPC #
-
Country of Origin
United States

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Series
Simply

Description

Sani Professional No-Rinse Sanitizing Wipes 72 Wipes are 9 by 8 inches and come in a flexible softpack that saves space compared to liquid solutions. These multi-surface wipes clean, sanitize, and disinfect by removing 99.999 percent of common foodborne pathogens within 60 seconds. The robust wipes effectively pick up debris and have a fast-drying formula designed for food service and sanitation applications to reduce cross-contamination risks. The compact packaging and easy-to-use format support efficient cleaning protocols in various operational settings. Pack of 12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.