This item is Discontinued.

Sani Professional Super Sani-Cloth Germicidal Disposable Wipes, 1-Ply, 6 x 6.75, Unscented, White, 1920PK NIC Q55172

This item is Discontinued.

Sani Professional

Super Sani-Cloth Germicidal Disposable Wipes, 1-Ply, 6 x 6.75, Unscented, White, 1920PK (Discontinued)

Mfr # NIC Q55172
Zoro # G714544682
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NIC Q55172
Zoro #
G714544682
UPC #
-
Country of Origin
United States

Dimensions

Length
6.75 in

Details

Material
Paper
Number of Sheets
160
Ply
1
Fragrance
Unscented
Surfaces for Use On
Hard Nonporous Surfaces; Medical Equipment
Standards
EPA Reg. No. 9480-4; EPA List N

Description

Super Sani-Cloth germicidal disposable wipes are proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens-32 microorganisms in all, including SARS-CoV-2. A fast contact time of just two minutes accommodates quick room turnovers, making them ideal for daily use in fast-paced environments that require short contact times and broad microorganism coverage. Thick and strong with a high fluid capacity, each wipe is also pliable enough to get into tight crevices and corners. Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces. Active ingredient: isopropyl alcohol 55.5%.


  • Great for daily use in fast-paced environments that require short contact times and broad microorganism coverage.
  • Thick, strong and pliable with a high fluid capacity.
  • Proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens32 microorganisms in all.
  • Two minute contact timeprominent contact time labeling on all packaging types for easy identification and improved compliance with accreditation standards.
  • Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces.
  • Active ingredient: isopropyl alcohol 55.5%.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.