Super Sani-Cloth Germicidal Disposable Wipes, 1-Ply, 7.5in x 15in, Unscented, White, 75 Wipes

  • Mfr # P86984

  • Zoro # G515681043


product price:  $19.29
/ea

Key Features

Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Wipes per Container
75
Fragrance
Unscented
Packaging Type
Canister
Standards
EPA Reg. No. 9480-4; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P86984
Zoro #
G515681043
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
7.5 in

Details

Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Wipes per Container
75
Fragrance
Unscented
Item
Cleaner/Detergent Wet Wipes
Packaging Type
Canister
Standards
EPA Reg. No. 9480-4; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Application
Hospitals; Medical Facilities; Nursing Homes
Ply
1
Color
White

Description

Super Sani-Cloth germicidal disposable wipes are proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens-32 microorganisms in all, including SARS-CoV-2. A fast contact time of just two minutes accommodates quick room turnovers, making them ideal for daily use in fast-paced environments that require short contact times and broad microorganism coverage. Thick and strong with a high fluid capacity, each wipe is also pliable enough to get into tight crevices and corners. Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces. Active ingredient: isopropyl alcohol 55.5%.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.