Wet Wipe Dispenser, Plastic, Proprietary
Mfr # 924BKT1
Zoro # G716313743
product price: $23.19
/eaKey Features
Dispenser Width
8 1/2 in
Dispenser Height
10 1/2 in
Dispenser Capacity
(72) Wipes
For Use With Manufacturer Part No.
M30472
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924BKT1
Zoro #
G716313743
UPC #
0074887643001
Country of Origin
United States
Dimensions
Dispenser Width
8 1/2 in
Dispenser Height
10 1/2 in
Dispenser Depth
9 1/2 in
Details
Dispenser Capacity
(72) Wipes
For Use With Manufacturer Part No.
M30472
Dispenser Material
Plastic
For Wipe Dispensing Form
Soft Pack
Dispenser Mounting
Mobile
Includes
Dispenser Only
Dispenser Product Grouping
Wet Wipe Dispenser
Dispenser Operation
Manual
Color
Red
Features
Holding Compartment, Trash Compartment
Item
Wet Wipe Dispenser
Description
Foodservice Towels White 7.5" x 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.