Zoro Homepage

Oyster Knife, 4 in Blade L, Steel, Curved

  • Mfr # 10433

  • Zoro # G221679358


product price: $21.25
/ea
Sold in multiples of 6 for $127.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10433
Zoro #
G221679358
UPC #
092187104333
Country of Origin
United States

Description

Oyster Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Oyster Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 6 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 4 in, Handle Length 2 1/2 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.