
BigFootBoltHolderWedges, 0.25inL, 0.5inW
Mfr # BFES
Zoro # G516091339
product price: $3.89
/eaSold in multiples of 48 for $186.72
Key Features
Compatible Series
Universal
Compatible Brand
Universal
Overall Length
1/4 in
Compatible Product Type
Toilets
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFES
Zoro #
G516091339
UPC #
0040232343834
Country of Origin
China
Dimensions
Overall Length
1/4 in
Overall Diameter
1/2 in
Overall Width
1/2 in
Details
Item
Big Foot Bolt Holder Wedges
Compatible Series
Universal
Compatible Brand
Universal
Compatible Product Type
Toilets
Color
Orange
Product Type
Bolt Holder Wedges
Includes
Repair Part Only
Compatible SubBrand
Most Toilets
Material
Rubber
Description
Big Foot Bolt Holder Wedges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.